Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge BEH HILIC Column, 130Å, 5 μm, 2.1 mm × 30 mm

Catalog No. 50782422 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH HILIC columns contain unbonded BEH substrate and are designed to retain and separate very polar compounds. These unique columns are optimized and tested to produce efficient, reproducible separations under HPLC HILIC conditions. More rugged than silica based HILIC phases, the BEH particle's chemical stability results in long column lifetimes.

  • HILIC chemistry
  • Hydrophilic interaction (HILIC) separation mode
  • Hybrid particle substrate
  • pH range 1 to 9
  • Maximum pressure 6000 psi (415 bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size 5 μm
  • Waters endfitting type
  • Pore size 130 Å
  • Column format
  • Surface area 185
  • HPLC system
  • BEH particle technology
  • L3 USP classification
  • Inner diameter 2.1 mm
  • Length 30 mm

Catalog No. 50-782-422 Supplier Waters Corp Supplier No. 186004443
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH HILIC columns contain unbonded BEH substrate and are designed to retain and separate very polar compounds. These unique columns are optimized and tested to produce efficient, reproducible separations under HPLC HILIC conditions. More rugged than silica based HILIC phases, the BEH particle's chemical stability results in long column lifetimes.

  • HILIC chemistry
  • Hydrophilic interaction (HILIC) separation mode
  • Hybrid particle substrate
  • pH range 1 to 9
  • Maximum pressure 6000 psi (415 bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size 5 μm
  • Waters endfitting type
  • Pore size 130 Å
  • Column format
  • Surface area 185
  • HPLC system
  • BEH particle technology
  • L3 USP classification
  • Inner diameter 2.1 mm
  • Length 30 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.