Learn More
Waters Corp Column, XBridge BEH Phenyl, 3.5 μm, 4.6 x 30 mm
Supplier: Waters Corp 186003331
The Waters XBridge BEH Phenyl Column is an analytical column designed for high-performance liquid chromatography applications, offering unique selectivity and pH stability.
- Excellent for method development and offers a unique level of pH stability.
- Provides alternate selectivity, particularly in regard to polyaromatic compounds.
- Ligand density of 3.0 μmol/m2.
- Carbon load of 15%.
- Endcapped.
- USP Class No. L11.
- pH range of 1 to 12.
- Temperature limits: 80°C at low pH, 60°C at high pH.
- Surface area of 185 m2/g.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.