Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation XBridge BEH Phenyl Column, 3.5 μm, 2.1 mm × 100 mm, 130 Å

Catalog No. 50781675 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

BEH Phenyl columns offer complementary selectivity to C18 stationary phases for polyaromatic compounds. They feature a chemically stable Phenyl sorbent, ensuring ultra-low column bleed, long lifetimes, and excellent peak shape. These columns provide a wider pH range (1 to 12) for robust method development and are manufactured under stringent controls.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • System: HPLC

Catalog No. 50-781-675 Supplier Waters Corp Supplier No. 186003323
May include imposed supplier surcharges.
Add to Cart
Add to Cart

BEH Phenyl columns offer complementary selectivity to C18 stationary phases for polyaromatic compounds. They feature a chemically stable Phenyl sorbent, ensuring ultra-low column bleed, long lifetimes, and excellent peak shape. These columns provide a wider pH range (1 to 12) for robust method development and are manufactured under stringent controls.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Inner diameter: 2.1 mm
  • Length: 100 mm
  • System: HPLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.