Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge Column, BEH Phenyl, 3.5 μm, 4.6 mm ID, 50 mm Length

Catalog No. 50781684 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent on the market, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Most chemically stable Phenyl sorbent available
  • Provides ultra-low column bleed and extended column lifetimes
  • Offers excellent peak shape
  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped for enhanced performance
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • System: HPLC

Catalog No. 50-781-684 Supplier Waters Corp Supplier No. 186003332
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent on the market, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Most chemically stable Phenyl sorbent available
  • Provides ultra-low column bleed and extended column lifetimes
  • Offers excellent peak shape
  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped for enhanced performance
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • System: HPLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.