Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation XBridge BEH Phenyl Column, 3.5 μm, 130 Å, 2.1 mm × 30 mm

Catalog No. 50781673 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH Phenyl Column provides complementary selectivity to C18 stationary phases, especially for polyaromatic compounds. It is designed for superior separation performance, robustness, and throughput in HPLC experiments, enabling a smooth transition to UPLC adoption. This column ensures unmatched longevity by operating across a wide range of mobile phase pH and temperatures.

  • Chemically stable phenyl sorbent
  • Ultra-low column bleed
  • Long column lifetimes
  • Excellent peak shape
  • Trifunctional phenyl-hexyl bonding technology
  • Low silanol activity
  • Spherical particle shape with 3.5 μm particle size
  • Pore size of 130 Å
  • Inner diameter of 2.1 mm and length of 30 mm
  • Maximum pressure of 6000 psi (415 Bar)
  • Wide pH range from 1 to 12

Catalog No. 50-781-673 Supplier Waters Corp Supplier No. 186003321
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH Phenyl Column provides complementary selectivity to C18 stationary phases, especially for polyaromatic compounds. It is designed for superior separation performance, robustness, and throughput in HPLC experiments, enabling a smooth transition to UPLC adoption. This column ensures unmatched longevity by operating across a wide range of mobile phase pH and temperatures.

  • Chemically stable phenyl sorbent
  • Ultra-low column bleed
  • Long column lifetimes
  • Excellent peak shape
  • Trifunctional phenyl-hexyl bonding technology
  • Low silanol activity
  • Spherical particle shape with 3.5 μm particle size
  • Pore size of 130 Å
  • Inner diameter of 2.1 mm and length of 30 mm
  • Maximum pressure of 6000 psi (415 Bar)
  • Wide pH range from 1 to 12

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.