Learn More
Waters Corp Waters Corporation Column, Phenyl, 3.5 μm, 130 Å, 1 mm X 50 mm
Supplier: Waters Corp 186003317
XBridge BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent on the market, ensuring ultra-low column bleed, extended column lifetimes, and excellent peak shape.
- Phenyl chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range 1 to 12
- Maximum pressure 6000 psi (415 Bar)
- Endcapped
- Phenyl-Hexyl bonding technology
- Low silanol activity
- Spherical particle shape
- Particle size 3.5 μm
- Pore size 130 Å
- Surface area 185
- HPLC system
- BEH particle technology
- USP classification L11
- Inner diameter 1 mm
- Length 50 mm
- Carbon load 15%
- 1 pk units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.