Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, Phenyl, 5 μm, 2.1 mm, 150 mm

Catalog No. 50781692 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent on the market, providing ultra-low column bleed, extended column lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • System: HPLC
  • Particle technology: BEH
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 15 %
  • Units per package: 1 pk

Catalog No. 50-781-692 Supplier Waters Corp Supplier No. 186003340
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent on the market, providing ultra-low column bleed, extended column lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • System: HPLC
  • Particle technology: BEH
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 15 %
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.