Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge Column, Phenyl, 5 μm, 3 mm × 250 mm

Catalog No. 50781698 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These BEH Phenyl columns provide complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. Offering ultra-low column bleed and long lifetimes, they ensure excellent peak shape and robust method development across a broad pH range.

  • Complementary selectivity for polyaromatic compounds.
  • Chemically stable Phenyl sorbent.
  • Ultra-low column bleed and extended lifetimes.
  • Excellent peak shape and consistent performance.
  • Suited for analytes with an aromatic ring.
  • pH range of 1 to 12.
  • Maximum pressure: 6000 psi (415 Bar).
  • Features BEH particle technology with trifunctional phenyl hexyl-ligand bonding.
  • Chemistry: Phenyl.
  • Separation mode: Reversed Phase.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Dimensions: 3 mm inner diameter × 250 mm length.

Catalog No. 50-781-698 Supplier Waters Corp Supplier No. 186003346
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These BEH Phenyl columns provide complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. Offering ultra-low column bleed and long lifetimes, they ensure excellent peak shape and robust method development across a broad pH range.

  • Complementary selectivity for polyaromatic compounds.
  • Chemically stable Phenyl sorbent.
  • Ultra-low column bleed and extended lifetimes.
  • Excellent peak shape and consistent performance.
  • Suited for analytes with an aromatic ring.
  • pH range of 1 to 12.
  • Maximum pressure: 6000 psi (415 Bar).
  • Features BEH particle technology with trifunctional phenyl hexyl-ligand bonding.
  • Chemistry: Phenyl.
  • Separation mode: Reversed Phase.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Dimensions: 3 mm inner diameter × 250 mm length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.