Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH Phenyl Column, 130 Å, 5 μm, 3 x 100 mm

Catalog No. 50781696 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Phenyl chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1 to 12
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped
  • Phenyl-Hexyl bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Column format
  • HPLC system compatibility
  • BEH particle technology
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 15 %

Catalog No. 50-781-696 Supplier Waters Corp Supplier No. 186003344
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Phenyl chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1 to 12
  • Maximum pressure of 6000 psi (415 Bar)
  • Endcapped
  • Phenyl-Hexyl bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Column format
  • HPLC system compatibility
  • BEH particle technology
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 15 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.