Learn More
Waters Corp Waters Corporation Method Validation Column, Phenyl, 3.5 μm, 2.1 x 100 mm
Supplier: Waters Corp 186003799
XBridge BEH Phenyl columns provide complementary selectivity to C18 stationary phases, especially for polyaromatic compounds. This product uses a chemically stable Phenyl sorbent for ultra-low column bleed, long lifetimes, and excellent peak shape.
- Offers complementary selectivity to C18 stationary phases for polyaromatic compounds.
- Features a chemically stable Phenyl sorbent for ultra-low column bleed, long lifetimes, and excellent peak shape.
- Designed for reversed phase separation with hybrid, spherical particles (3.5 μm) and 130 Å pore size.
- Wide pH range: 1 to 12 pH, with maximum pressure of 6000 psi (415 bar).
- Endcapped with Phenyl-Hexyl bonding technology and low silanol activity.
- Dimensions: 2.1 mm inner diameter, 100 mm length.
- Suitable for HPLC systems, provided as a 3-unit method validation kit.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.