Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, XBridge, 4.6 mm, 100 mm, 3.5 μm

Catalog No. 50465983 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. They feature the most chemically stable commercially available Phenyl sorbent, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Provides complementary selectivity to C18 stationary phases
  • Suitable for polyaromatic compounds
  • Features a chemically stable Phenyl sorbent
  • Offers ultra-low column bleed
  • Ensures long column lifetimes
  • Delivers excellent peak shape
  • Carbon load: 15.0%
  • Endcapped
  • Inner diameter: 4.6 mm
  • Mode: Reversed Phase (RP)
  • Particle size: 3.5 μm
  • pH range: 1 to 12
  • Pore size: 130 Å
  • Length: 100 mm

Catalog No. 50-465-983 Supplier Waters Corp Supplier No. 186003802
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. They feature the most chemically stable commercially available Phenyl sorbent, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Provides complementary selectivity to C18 stationary phases
  • Suitable for polyaromatic compounds
  • Features a chemically stable Phenyl sorbent
  • Offers ultra-low column bleed
  • Ensures long column lifetimes
  • Delivers excellent peak shape
  • Carbon load: 15.0%
  • Endcapped
  • Inner diameter: 4.6 mm
  • Mode: Reversed Phase (RP)
  • Particle size: 3.5 μm
  • pH range: 1 to 12
  • Pore size: 130 Å
  • Length: 100 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.