Learn More
Waters Corp Waters Method Validation Kit, BEH Phenyl, 5 μm, 2.1 mm, 150 mm
Supplier: Waters Corp 186003804
This method validation kit provides complementary selectivity to C18 stationary phases for polyaromatic compounds, offering excellent stability, long column lifetimes, and good peak shape.
- Provides complementary selectivity to C18 stationary phases, especially for polyaromatic compounds.
- Most chemically stable commercially available phenyl sorbent.
- Offers ultra-low column bleed, long column lifetimes, and excellent peak shape.
- Chemistry: Phenyl.
- Separation mode: Reversed phase.
- Particle substrate: Hybrid.
- pH range: 1 to 12.
- Maximum pressure: 6000 psi (415 Bar).
- Particle size: 5 μm.
- Pore size: 130 Å.
- Inner diameter: 2.1 mm.
- Length: 150 mm.
- Units per package: 3 pk.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.