Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH Phenyl Method Validation Kit, 130Å, 5 μm, 4.6 mm × 150 mm

Catalog No. 50465989 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Phenyl-hexyl
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Method validation kit
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L11
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 15%
  • Units per package: 3 pk

Catalog No. 50-465-989 Supplier Waters Corp Supplier No. 186003808
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This product features the most chemically stable commercially available Phenyl sorbent, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Phenyl-hexyl
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Method validation kit
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L11
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 15%
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.