Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Guard Cartridge, C18, 3.5 μm, 2.1 x 5 mm, 3/pk

Catalog No. 502886261 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge Premier VanGuard FIT Cartridges are fully integrated guard cartridges designed to work with XBridge Premier VanGuard FIT columns. They protect the analytical column from matrix and sample contaminants, thereby extending the column's lifetime.

  • C18 chemistry for reversed phase separation
  • Hybrid, spherical BEH particle technology, 3.5 μm particle size
  • Dimensions: 2.1 mm inner diameter, 5 mm length
  • pH range 1 to 12
  • Temperature limits: 80 °C (low pH) to 60 °C (high pH)
  • Maximum pressure 6000 psi (415 Bar)
  • 130 Å pore size and 185 surface area
  • Endcapped and low silanol activity
  • Designed for HPLC system, suitable for small molecule application
  • Units per package: 3

Catalog No. 50-288-6261 Supplier Waters Corp Supplier No. 186010649
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge Premier VanGuard FIT Cartridges are fully integrated guard cartridges designed to work with XBridge Premier VanGuard FIT columns. They protect the analytical column from matrix and sample contaminants, thereby extending the column's lifetime.

  • C18 chemistry for reversed phase separation
  • Hybrid, spherical BEH particle technology, 3.5 μm particle size
  • Dimensions: 2.1 mm inner diameter, 5 mm length
  • pH range 1 to 12
  • Temperature limits: 80 °C (low pH) to 60 °C (high pH)
  • Maximum pressure 6000 psi (415 Bar)
  • 130 Å pore size and 185 surface area
  • Endcapped and low silanol activity
  • Designed for HPLC system, suitable for small molecule application
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.