Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge Premier BEH C18 Column, 3.5 μm, 4.6 x 100 mm

Catalog No. 502886177 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column utilizes XBridge Premier BEH C18 sorbent, offering a universal solution for LC separations across a mobile phase pH range of 1–12. Its design ensures superior low pH stability and ultra-low column bleed. MaxPeak High Performance Surface hardware reduces unwanted analyte/surface interactions, improving peak shape and signal intensity.

  • Reduces unwanted analyte/surface interactions
  • Offers exceptional separation performance and robustness
  • Stable across a wide mobile phase pH range of 1 to 12
  • Provides superior low pH stability and ultra-low column bleed
  • Features trifunctionally bonded C18 ligand for universal LC separations
  • Equipped with MaxPeak High Performance Surface hardware
  • Has a particle size of 3.5 μm
  • Dimensions are 4.6 x 100 mm
  • Supports maximum pressure of 6000 psi (415 Bar)

Catalog No. 50-288-6177 Supplier Waters Corp Supplier No. 186010654
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column utilizes XBridge Premier BEH C18 sorbent, offering a universal solution for LC separations across a mobile phase pH range of 1–12. Its design ensures superior low pH stability and ultra-low column bleed. MaxPeak High Performance Surface hardware reduces unwanted analyte/surface interactions, improving peak shape and signal intensity.

  • Reduces unwanted analyte/surface interactions
  • Offers exceptional separation performance and robustness
  • Stable across a wide mobile phase pH range of 1 to 12
  • Provides superior low pH stability and ultra-low column bleed
  • Features trifunctionally bonded C18 ligand for universal LC separations
  • Equipped with MaxPeak High Performance Surface hardware
  • Has a particle size of 3.5 μm
  • Dimensions are 4.6 x 100 mm
  • Supports maximum pressure of 6000 psi (415 Bar)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.