Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge Premier BEH C8 Column, 2.5 μm, 2.1 mm, 50 mm

Catalog No. 502269371 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge Premier BEH C8 Columns offer less retention than C18 columns, ideal for fast method development. Featuring trifunctionally bonded BEH particles, they provide a wide pH range (1 to 12), superior low pH stability, and ultra-low column bleed. MaxPeak High Performance Surface technology reduces analyte/surface interactions, preventing poor peak shape and signal loss.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • PH range: 1 to 12
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Surface area: 185
  • Carbon load: 13%

This item is not returnable. View return policy
Catalog No. 50-226-9371 Supplier Waters Corp Supplier No. 186010363
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge Premier BEH C8 Columns offer less retention than C18 columns, ideal for fast method development. Featuring trifunctionally bonded BEH particles, they provide a wide pH range (1 to 12), superior low pH stability, and ultra-low column bleed. MaxPeak High Performance Surface technology reduces analyte/surface interactions, preventing poor peak shape and signal loss.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • PH range: 1 to 12
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Surface area: 185
  • Carbon load: 13%

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.