Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Chromatography Column, C8, 2.5 μm, 2.1 mm × 150 mm

Catalog No. 502269373 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge Premier BEH C8 Columns offer less retention than C18 columns, ideal for fast methods development. They incorporate trifunctionally bonded BEH particles, ensuring a wide usable pH range of 1 to 12, superior low pH stability, and ultra-low column bleed. MaxPeak High Performance Surface hardware technology significantly reduces unwanted analyte/surface interactions, improving peak shape and signal intensity.

  • Features C8 chemistry and reversed-phase separation mode.
  • Spherical BEH particles with a 2.5 μm particle size and 130 Å pore size.
  • Dimensions: 2.1 mm inner diameter and 150 mm length.
  • pH range of 1 to 12.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Low silanol activity and 13 % carbon load.
  • Compatible with UHPLC and UPLC systems.

This item is not returnable. View return policy
Catalog No. 50-226-9373 Supplier Waters Corp Supplier No. 186010365
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge Premier BEH C8 Columns offer less retention than C18 columns, ideal for fast methods development. They incorporate trifunctionally bonded BEH particles, ensuring a wide usable pH range of 1 to 12, superior low pH stability, and ultra-low column bleed. MaxPeak High Performance Surface hardware technology significantly reduces unwanted analyte/surface interactions, improving peak shape and signal intensity.

  • Features C8 chemistry and reversed-phase separation mode.
  • Spherical BEH particles with a 2.5 μm particle size and 130 Å pore size.
  • Dimensions: 2.1 mm inner diameter and 150 mm length.
  • pH range of 1 to 12.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Low silanol activity and 13 % carbon load.
  • Compatible with UHPLC and UPLC systems.

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.