Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation VanGuard FIT Cartridge, BEH Phenyl, 2.5 μm

Catalog No. 502269356 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These cartridges are designed to integrate with VanGuard FIT Columns. These integrated guard cartridges protect the analytical column from matrix and sample contaminants, which extends the column's lifetime.

  • Designed for integration with VanGuard FIT Columns.
  • Fully integrated guard cartridge format.
  • Protects analytical columns from matrix and sample contaminants.
  • Extends analytical column lifetime.
  • Separation mode: Reversed Phase.
  • Particle substrate: Hybrid.
  • Particle technology: BEH.
  • Particle size: 2.5 μm.
  • Chemistry: Phenyl.
  • Bonding technology: Phenyl-Hexyl.
  • Endcapped.
  • Spherical particle shape.
  • Carbon load: 15%.
  • pH range: 1 to 12.
  • Maximum pressure: 18,000 psi (1,240 bar).
  • System compatibility: UHPLC, UPLC.
  • Technique: LC.

This item is not returnable. View return policy
Catalog No. 50-226-9356 Supplier Waters Corp Supplier No. 186010348
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These cartridges are designed to integrate with VanGuard FIT Columns. These integrated guard cartridges protect the analytical column from matrix and sample contaminants, which extends the column's lifetime.

  • Designed for integration with VanGuard FIT Columns.
  • Fully integrated guard cartridge format.
  • Protects analytical columns from matrix and sample contaminants.
  • Extends analytical column lifetime.
  • Separation mode: Reversed Phase.
  • Particle substrate: Hybrid.
  • Particle technology: BEH.
  • Particle size: 2.5 μm.
  • Chemistry: Phenyl.
  • Bonding technology: Phenyl-Hexyl.
  • Endcapped.
  • Spherical particle shape.
  • Carbon load: 15%.
  • pH range: 1 to 12.
  • Maximum pressure: 18,000 psi (1,240 bar).
  • System compatibility: UHPLC, UPLC.
  • Technique: LC.

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.