Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, 3.5 μm, 4.6 mm x 100 mm

Catalog No. 502886185 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge Premier BEH Phenyl VanGuard Fit Column is an analytical HPLC column designed for high-performance liquid chromatography. It features a 3.5 μm particle size and dimensions of 4.6 mm x 100 mm. This column is part of the XBridge Premier BEH Phenyl VanGuard series, offering extended lifetime when protected by compatible cartridges.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Temperature limits: 80°C (low pH) / 60°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Pore size: 130 Å
  • System: HPLC
  • Particle technology: BEH
  • Technique: LC
  • USP classification: L11
  • Carbon load: 15 %
  • Application: Small molecule

Catalog No. 50-288-6185 Supplier Waters Corp Supplier No. 186010671
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge Premier BEH Phenyl VanGuard Fit Column is an analytical HPLC column designed for high-performance liquid chromatography. It features a 3.5 μm particle size and dimensions of 4.6 mm x 100 mm. This column is part of the XBridge Premier BEH Phenyl VanGuard series, offering extended lifetime when protected by compatible cartridges.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Temperature limits: 80°C (low pH) / 60°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Pore size: 130 Å
  • System: HPLC
  • Particle technology: BEH
  • Technique: LC
  • USP classification: L11
  • Carbon load: 15 %
  • Application: Small molecule

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.