Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, Phenyl, 2.5 μm, 4.6 mm, 50 mm

Catalog No. 502269360 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. Featuring a chemically stable phenyl sorbent, they provide ultra-low column bleed, extended column lifetimes, and excellent peak shape. MaxPeak High Performance Surface hardware technology reduces unwanted analyte/surface interactions, improving peak shape and signal intensity. The VanGuard Fit design protects the column from contaminants and extends its lifetime.

  • Phenyl chemistry for complementary selectivity
  • Reversed phase separation mode
  • pH range of 1 pH to 12 pH
  • Maximum pressure of 18000 psi (1240 Bar)
  • Particle size of 2.5 μm
  • Parker-style endfitting type
  • Pore size of 130 Å
  • UHPLC and UPLC system compatibility
  • Inner diameter of 4.6 mm
  • Length of 50 mm
  • Carbon load of 15%

This item is not returnable. View return policy
Catalog No. 50-226-9360 Supplier Waters Corp Supplier No. 186010352
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. Featuring a chemically stable phenyl sorbent, they provide ultra-low column bleed, extended column lifetimes, and excellent peak shape. MaxPeak High Performance Surface hardware technology reduces unwanted analyte/surface interactions, improving peak shape and signal intensity. The VanGuard Fit design protects the column from contaminants and extends its lifetime.

  • Phenyl chemistry for complementary selectivity
  • Reversed phase separation mode
  • pH range of 1 pH to 12 pH
  • Maximum pressure of 18000 psi (1240 Bar)
  • Particle size of 2.5 μm
  • Parker-style endfitting type
  • Pore size of 130 Å
  • UHPLC and UPLC system compatibility
  • Inner diameter of 4.6 mm
  • Length of 50 mm
  • Carbon load of 15%

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.