Learn More
Waters Corp VanGuard FIT Cartridge, BEH C18, 2.5 μm, 2.1 × 5 mm
Supplier: Waters Corp 186010694
This VanGuard FIT Cartridge is designed as a replacement for compatible oligonucleotide BEH C18 columns. It ensures optimal performance and should be replaced when high analytical column backpressure or reduced component resolution is observed.
- Replacement cartridge for oligonucleotide BEH C18 columns with Premier VanGuard FIT design.
- Replace when high analytical column backpressure or reduced component resolution is evident.
- C18 chemistry with reversed phase separation mode.
- Hybrid particle substrate and spherical particle shape.
- Wide pH range from 1 to 12.
- Maximum pressure capacity up to 18,000 psi (1240 Bar).
- Particle size of 2.5 μm.
- Pore size of 130 Å.
- Compatible with UHPLC and UPLC systems for LC technique.
- QC tested for oligonucleotide applications.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.