Learn More
Waters Corp XBridge Premier Oligonucleotide BEH C18 Column, 130 Å, 2.5 μm
Supplier: Waters Corp 186010692
XBridge Premier Oligonucleotide BEH C18 Columns are designed for separating synthetic oligonucleotides using ion-pairing reversed-phase (IP-RP) chromatography. Each column undergoes QC testing to ensure consistent performance. These columns offer an ultra-low non-adsorptive surface that enhances sensitivity and reproducibility for metal-sensitive analytes like oligonucleotides.
- Includes a fully integrated, easily replaceable 5 mm pre-column that protects and extends the life of the analytical column without adding dispersion or impacting resolution.
- Replaceable cartridges contain the same qualified sorbent as the analytical column.
- C18 chemistry.
- Hybrid particle substrate.
- Wide pH range: 1 to 12.
- Maximum pressure up to 18000 psi (1240 Bar).
- Particle size: 2.5 μm.
- Pore size: 130 Å.
- Inner diameter: 4.6 mm.
- Length: 100 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.