Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge Premier Protein BEH C4 Column, 300 Å, 2.5 μm, 4.6 x 150 mm

Catalog No. 502391192 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These XBridge Premier Protein BEH C4 columns are optimized for protein separation by size, hydrophobicity, and isoelectric point. Their C4 ligand provides less retention than traditional C18 phases, minimizing carryover and increasing recovery. These MaxPeak Premier Class columns also enhance reproducibility and peak shape for metal-sensitive analytes.

  • Optimized for protein separation and designed for minimal carryover and high recovery.
  • Features C4 chemistry, a hybrid particle substrate, low silanol activity, and spherical particle shape.
  • Tolerant to a pH range of 2 to 10 and temperatures up to 90°C.
  • Withstands maximum pressure of 10000 psi (690 bar).
  • Particle size: 2.5 μm; Pore size: 300 Å.
  • Dimensions: 4.6 mm inner diameter and 150 mm length.
  • QC batch-tested with MassPREP Protein Mix Standard.

Catalog No. 50-239-1192 Supplier Waters Corp Supplier No. 186010334
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These XBridge Premier Protein BEH C4 columns are optimized for protein separation by size, hydrophobicity, and isoelectric point. Their C4 ligand provides less retention than traditional C18 phases, minimizing carryover and increasing recovery. These MaxPeak Premier Class columns also enhance reproducibility and peak shape for metal-sensitive analytes.

  • Optimized for protein separation and designed for minimal carryover and high recovery.
  • Features C4 chemistry, a hybrid particle substrate, low silanol activity, and spherical particle shape.
  • Tolerant to a pH range of 2 to 10 and temperatures up to 90°C.
  • Withstands maximum pressure of 10000 psi (690 bar).
  • Particle size: 2.5 μm; Pore size: 300 Å.
  • Dimensions: 4.6 mm inner diameter and 150 mm length.
  • QC batch-tested with MassPREP Protein Mix Standard.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.