Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Preparative Column, XBridge BEH Amide, 5 μm, 30 mm x 150 mm

Catalog No. 50466363 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Amide columns retain highly polar compounds like carbohydrates and sugars. Featuring a chemically stable amide phase, these columns maintain stability across a pH range of 2 to 11, facilitating effective separation of diverse polar analytes.

  • Retains highly polar compounds (e.g., carbohydrates, sugars).
  • Chemically stable, trifunctionally bonded amide phase.
  • Stable pH range of 2 to 11.
  • Effective for separating diverse polar analytes.
  • Hydrophilic interaction (HILIC) separation mode.
  • Hybrid, spherical particle substrate with low silanol activity.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Max temperature: 90 °C.
  • Max pressure: 6000 psi (415 bar).
  • Dimensions: 30 mm ID x 150 mm L.
  • Suitable for HPLC preparative systems (LC/MS, LC).
  • Carbon load: 12 %.
  • Supplied as 1 unit.

Catalog No. 50-466-363 Supplier Waters Corp Supplier No. 186006610
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XBridge BEH Amide columns retain highly polar compounds like carbohydrates and sugars. Featuring a chemically stable amide phase, these columns maintain stability across a pH range of 2 to 11, facilitating effective separation of diverse polar analytes.

  • Retains highly polar compounds (e.g., carbohydrates, sugars).
  • Chemically stable, trifunctionally bonded amide phase.
  • Stable pH range of 2 to 11.
  • Effective for separating diverse polar analytes.
  • Hydrophilic interaction (HILIC) separation mode.
  • Hybrid, spherical particle substrate with low silanol activity.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Max temperature: 90 °C.
  • Max pressure: 6000 psi (415 bar).
  • Dimensions: 30 mm ID x 150 mm L.
  • Suitable for HPLC preparative systems (LC/MS, LC).
  • Carbon load: 12 %.
  • Supplied as 1 unit.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.