Learn More
Waters Corp Waters OBD Prep Column, C18, 5 μm, 130 Å, 30 x 250 mm
Supplier: Waters Corp 186004025
The Waters XBridge BEH C18 OBD Prep Column is designed for HPLC method development, compatible with mobile phase pH 1 to 12. Its trifunctionally bonded C18 ligand offers a universal solution for most HPLC separations, providing a broad usable pH range, excellent low pH stability, and minimal column bleed.
- C18 chemistry for reversed phase
- Hybrid particle substrate
- Wide pH range: 1 to 12
- Temperature limits of 80°C (low pH) and 60°C (high pH)
- Withstands maximum pressure of 6000 psi (415 bar)
- Endcapped
- Low silanol activity
- Spherical particles with 5 μm size
- Pore size of 130 Å
- OBD Prep Column format
- For HPLC preparative systems
- BEH particle technology
- Supports LC/MS and LC techniques
- USP Classification L1
- Inner diameter of 30 mm
- Length of 250 mm
- 18% carbon load
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.