Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Column, C18, 10 μm, 130 Å, 30 mm X 250 mm

Catalog No. 50782056 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This preparative column is designed for high performance liquid chromatography method development, offering a universal solution for most separations across a wide pH range.

  • C18 sorbent for high performance liquid chromatography method development
  • Usable over a mobile phase pH range of 1 to 12
  • Trifunctionally bonded C18 ligand for universal high performance liquid chromatography separations
  • Superior low pH stability
  • Ultra-low column bleed
  • Particle size of 10 μm
  • Pore size of 130 Å
  • Inner diameter of 30 mm
  • Length of 250 mm
  • Maximum pressure of 6000 psi (415 Bar)
  • Temperature limits up to 80 °C (low pH) and 60 °C (high pH)

Catalog No. 50-782-056 Supplier Waters Corp Supplier No. 186003897
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This preparative column is designed for high performance liquid chromatography method development, offering a universal solution for most separations across a wide pH range.

  • C18 sorbent for high performance liquid chromatography method development
  • Usable over a mobile phase pH range of 1 to 12
  • Trifunctionally bonded C18 ligand for universal high performance liquid chromatography separations
  • Superior low pH stability
  • Ultra-low column bleed
  • Particle size of 10 μm
  • Pore size of 130 Å
  • Inner diameter of 30 mm
  • Length of 250 mm
  • Maximum pressure of 6000 psi (415 Bar)
  • Temperature limits up to 80 °C (low pH) and 60 °C (high pH)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.