Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters OBD Prep Column, C18, 130Å, 10 μm, 50 mm × 250 mm

Catalog No. 50782059 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The BEH C18 sorbent is a robust solution for HPLC method development, functional across a mobile phase pH range of 1–12. It features a trifunctionally bonded C18 ligand, making it a versatile column for a wide array of HPLC separations. This design ensures the broadest usable pH range, excellent stability at low pH, and minimal column bleed.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • pH range: 1–12
  • Temperature limits: 80°C (low pH) and 60°C (high pH)
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 130 Å
  • Inner diameter: 50 mm
  • Length: 250 mm
  • Carbon load: 18%
  • Techniques: LC/MS, LC
  • USP classification: L1

Catalog No. 50-782-059 Supplier Waters Corp Supplier No. 186003900
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The BEH C18 sorbent is a robust solution for HPLC method development, functional across a mobile phase pH range of 1–12. It features a trifunctionally bonded C18 ligand, making it a versatile column for a wide array of HPLC separations. This design ensures the broadest usable pH range, excellent stability at low pH, and minimal column bleed.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • pH range: 1–12
  • Temperature limits: 80°C (low pH) and 60°C (high pH)
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 130 Å
  • Inner diameter: 50 mm
  • Length: 250 mm
  • Carbon load: 18%
  • Techniques: LC/MS, LC
  • USP classification: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.