Learn More
Waters Corp Waters XBridge BEH C18 OBD Prep Column, 5 μm, 19 mm, 50 mm
Supplier: Waters Corp 186002977
The BEH C18 sorbent is a workhorse for HPLC method development, offering universal applicability across the mobile phase pH range of 1 to 12. Its trifunctionally bonded C18 ligand provides superior low pH stability and ultra-low column bleed for HPLC separations. Manufactured following cGMP and ISO 9001 standards.
- Trifunctionally bonded C18 ligand for universal HPLC separations, with wide usable pH range, superior low pH stability, and ultra-low column bleed.
- Protects analytical columns from harmful contaminants and ensures system separation efficiency.
- Temperature limits: 80°C (low pH) and 60°C (high pH).
- Maximum pressure: 6000 psi (415 bar).
- Features: Endcapped, low silanol activity, spherical particle shape.
- Specifications: Particle size 5 μm, pore size 130 Å, surface area 185.
- Dimensions: Inner diameter 19 mm, length 50 mm, carbon load 18%.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.