Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Column, BEH C18, 5 μm, 50 × 50 mm

Catalog No. 50782068 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This preparative column features robust BEH C18 sorbent for HPLC method development, compatible with a wide mobile phase pH range of 1–12. It offers excellent low pH stability and minimal column bleed for various HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1–12
  • Temp limits: 80°C (low pH), 60°C (high pH)
  • Max pressure: 6000 psi (415 bar)
  • Endcapped; Low silanol activity
  • Particle: Spherical, 5 μm
  • Pore size: 130 Å
  • Format: OBD prep column
  • Surface area: 185 m²/g
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Dimensions: 50 mm ID x 50 mm length
  • Carbon load: 18%

Catalog No. 50-782-068 Supplier Waters Corp Supplier No. 186003933
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This preparative column features robust BEH C18 sorbent for HPLC method development, compatible with a wide mobile phase pH range of 1–12. It offers excellent low pH stability and minimal column bleed for various HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1–12
  • Temp limits: 80°C (low pH), 60°C (high pH)
  • Max pressure: 6000 psi (415 bar)
  • Endcapped; Low silanol activity
  • Particle: Spherical, 5 μm
  • Pore size: 130 Å
  • Format: OBD prep column
  • Surface area: 185 m²/g
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Dimensions: 50 mm ID x 50 mm length
  • Carbon load: 18%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.