Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation OBD Prep Column, C18, 130Å, 5 μm, 50 mm X 100 mm

Catalog No. 50782072 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This C18 sorbent supports HPLC method development across a mobile phase pH range of 1 to 12. Its trifunctionally bonded C18 ligand provides a universal column for most HPLC separations, offering a wide usable pH range, superior low pH stability, and ultra-low column bleed.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Temperature limits: 80°C (low pH) to 60°C (high pH)
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 50 mm
  • Length: 100 mm
  • Carbon load: 18%

Catalog No. 50-782-072 Supplier Waters Corp Supplier No. 186003937
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This C18 sorbent supports HPLC method development across a mobile phase pH range of 1 to 12. Its trifunctionally bonded C18 ligand provides a universal column for most HPLC separations, offering a wide usable pH range, superior low pH stability, and ultra-low column bleed.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Temperature limits: 80°C (low pH) to 60°C (high pH)
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Surface area: 185
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 50 mm
  • Length: 100 mm
  • Carbon load: 18%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.