Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Guard Cartridge, C8, 10 μm, 130 Å

Catalog No. 50782127 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This BEH C8 sorbent offers enhanced speed for method development and improved chromatographic performance compared to C18 sorbents. Its trifunctionally bonded design ensures a wide pH range (1-12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry for reversed phase separation
  • pH range of 1 to 12 pH
  • Temperature limits of 60°C (low pH) to 60°C (high pH)
  • Maximum pressure of 6000 psi (415 bar)
  • Endcapped for low silanol activity
  • Spherical particle shape with 10 μm particle size
  • Pore size of 130 Å
  • BEH particle technology for HPLC preparative systems, LC/MS, and LC techniques
  • Inner diameter of 19 mm and length of 10 mm
  • Carbon load of 13%

Catalog No. 50-782-127 Supplier Waters Corp Supplier No. 186004006
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This BEH C8 sorbent offers enhanced speed for method development and improved chromatographic performance compared to C18 sorbents. Its trifunctionally bonded design ensures a wide pH range (1-12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry for reversed phase separation
  • pH range of 1 to 12 pH
  • Temperature limits of 60°C (low pH) to 60°C (high pH)
  • Maximum pressure of 6000 psi (415 bar)
  • Endcapped for low silanol activity
  • Spherical particle shape with 10 μm particle size
  • Pore size of 130 Å
  • BEH particle technology for HPLC preparative systems, LC/MS, and LC techniques
  • Inner diameter of 19 mm and length of 10 mm
  • Carbon load of 13%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.