Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation XBridge BEH C8 OBD Prep Column, 130Å, 10 μm, 50 mm × 150 mm

Catalog No. 50782136 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This C8 OBD prep column offers a less retentive stationary phase than C18 sorbents, facilitating faster method development, improved peak shape, and enhanced chromatographic performance. Its trifunctionally bonded sorbent ensures a wide usable pH range (1 to 12 pH), superior low pH stability, and ultra-low column bleed for reliable operation.

  • C8 chemistry, reversed phase separation
  • Hybrid, spherical particles with 10 μm size and 130 Å pore size
  • pH range: 1 to 12 pH; temperature limit: 60°C (low/high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • 50 mm inner diameter × 150 mm length OBD prep column format
  • 13% carbon load, 3.2 μmol/m² ligand density
  • Surface area: 185 m²/g
  • Estimated small molecule mass loading capacity: 930 mg

Catalog No. 50-782-136 Supplier Waters Corp Supplier No. 186004015
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This C8 OBD prep column offers a less retentive stationary phase than C18 sorbents, facilitating faster method development, improved peak shape, and enhanced chromatographic performance. Its trifunctionally bonded sorbent ensures a wide usable pH range (1 to 12 pH), superior low pH stability, and ultra-low column bleed for reliable operation.

  • C8 chemistry, reversed phase separation
  • Hybrid, spherical particles with 10 μm size and 130 Å pore size
  • pH range: 1 to 12 pH; temperature limit: 60°C (low/high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • 50 mm inner diameter × 150 mm length OBD prep column format
  • 13% carbon load, 3.2 μmol/m² ligand density
  • Surface area: 185 m²/g
  • Estimated small molecule mass loading capacity: 930 mg

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.