Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge OBD Prep Column, C8, 5 μm, 19 mm x 100 mm

Catalog No. 50781450 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. This column is suitable for method development where speed is preferred due to its less retentive nature, while also improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides the widest usable pH range (1-12), excellent low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 19 mm
  • Length: 100 mm
  • System: HPLC Preparative
  • Technique: LC/MS, LC

Catalog No. 50-781-450 Supplier Waters Corp Supplier No. 186002994
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. This column is suitable for method development where speed is preferred due to its less retentive nature, while also improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides the widest usable pH range (1-12), excellent low pH stability, and ultra-low column bleed.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 19 mm
  • Length: 100 mm
  • System: HPLC Preparative
  • Technique: LC/MS, LC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.