Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Column, C8, 5 μm, 130 Å, 50 mm X 50 mm

Catalog No. 50782069 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is preferred for method development to achieve faster speeds while improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry
  • Hybrid particle substrate
  • pH range of 1 to 12
  • Temperature limits of 60°C (low and high pH)
  • Maximum pressure of 6000 psi (415 Bar)
  • Low silanol activity
  • Spherical 5 μm particle size
  • 130 Å pore size
  • 50 mm inner diameter by 50 mm length
  • HPLC preparative system compatible

Catalog No. 50-782-069 Supplier Waters Corp Supplier No. 186003934
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent. It is preferred for method development to achieve faster speeds while improving peak shape and chromatographic performance. The trifunctionally bonded sorbent provides the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

  • C8 chemistry
  • Hybrid particle substrate
  • pH range of 1 to 12
  • Temperature limits of 60°C (low and high pH)
  • Maximum pressure of 6000 psi (415 Bar)
  • Low silanol activity
  • Spherical 5 μm particle size
  • 130 Å pore size
  • 50 mm inner diameter by 50 mm length
  • HPLC preparative system compatible

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.