Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Prep Guard Cartridge, 5 μm, 130 Å, 10 × 10 mm

Supplier:  Waters Corp 186004720

Encompass_Preferred

XBridge BEH HILIC columns with unbonded BEH substrate are designed for retaining and separating highly polar compounds. Optimized for efficient, reproducible HPLC HILIC separations, their BEH particle chemical stability ensures longer column lifetimes than silica-based HILIC phases.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Hybrid
  • pH range: 1 to 9
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Prep Guard Cartridge
  • Surface area: 185
  • System: HPLC Preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 10 mm
  • Length: 10 mm
  • Units per package: 1 pk

Catalog No. 50-466-044


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.