Learn More
Waters Corp Waters XBridge BEH HILIC OBD Prep Column, 5 μm, 130Å, 50 × 50 mm
Supplier: Waters Corp 186004732
XBridge BEH HILIC columns feature unbonded BEH substrate for retaining and separating very polar compounds. Optimized for efficient, reproducible HPLC HILIC separations, their BEH particle chemical stability ensures long column lifetimes, making them more rugged than silica-based HILIC phases.
- Retains and separates very polar compounds with efficient, reproducible separations under HPLC HILIC conditions.
- BEH particle’s chemical stability provides long column lifetimes and ruggedness.
- Hydrophilic interaction (HILIC) separation mode.
- Hybrid particle substrate.
- pH range: 1 to 9.
- Temperature limit: 45 °C.
- Maximum pressure: 6000 psi (415 Bar).
- Spherical particle shape.
- 5 μm particle size.
- 130 Å pore size.
- OBD prep column format.
- Dimensions: 50 mm inner diameter, 50 mm length.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.