Learn More
Waters Corp Waters XBridge BEH HILIC OBD Prep Column, 130 Å Pore, 5 μm Particle, 50 x 100 mm
Supplier: Waters Corp 186004733
XBridge BEH HILIC columns incorporate an unbonded BEH substrate, designed for the retention and separation of very polar compounds. These columns are specifically optimized and tested to deliver efficient and reproducible separations under HPLC HILIC conditions. They offer greater robustness compared to silica-based HILIC phases, with the chemical stability of the BEH particle contributing to extended column lifetimes.
- pH range: 1 to 9
- Temperature limit: 45°C
- Maximum pressure: 6000 psi (415 Bar)
- Not endcapped
- Medium silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Pore size: 130 Å
- OBD Prep Column format
- HPLC Preparative system
- BEH particle technology
- LC/MS, LC technique
- Inner diameter: 50 mm
- Length: 100 mm
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.