Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge Prep Column, HILIC, 130Å, 5 μm, 30 x 250 mm

Catalog No. 50466055 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH HILIC columns retain and separate highly polar compounds, offering efficient, reproducible HPLC HILIC separations. Their unbonded BEH substrate provides enhanced ruggedness and extended column lifetimes.

  • Retains and separates highly polar compounds.
  • Provides efficient, reproducible separations under HPLC HILIC conditions.
  • Enhanced ruggedness and extended column lifetimes from BEH particle chemical stability.
  • Chemistry: HILIC.
  • pH range: 1 to 9.
  • Temperature limit: 45°C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Not endcapped.
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • System: HPLC Preparative.
  • Technique: LC/MS, LC.
  • Inner diameter: 30 mm.
  • Length: 250 mm.
  • One unit per package.

Catalog No. 50-466-055 Supplier Waters Corp Supplier No. 186004731
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XBridge BEH HILIC columns retain and separate highly polar compounds, offering efficient, reproducible HPLC HILIC separations. Their unbonded BEH substrate provides enhanced ruggedness and extended column lifetimes.

  • Retains and separates highly polar compounds.
  • Provides efficient, reproducible separations under HPLC HILIC conditions.
  • Enhanced ruggedness and extended column lifetimes from BEH particle chemical stability.
  • Chemistry: HILIC.
  • pH range: 1 to 9.
  • Temperature limit: 45°C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Not endcapped.
  • Particle shape: Spherical.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • System: HPLC Preparative.
  • Technique: LC/MS, LC.
  • Inner diameter: 30 mm.
  • Length: 250 mm.
  • One unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.