Learn More
Waters Corp Waters Prep Column, HILIC, 5 μm, 30 mm x 100 mm, 130 Å
Supplier: Waters Corp 186004728
This preparative column utilizes an unbonded BEH substrate for the retention and separation of highly polar compounds. Optimized for HPLC HILIC conditions, it delivers efficient, reproducible separations. The BEH particle’s chemical stability ensures long column lifetimes, offering a more robust alternative to silica-based HILIC phases.
- Designed for HILIC chemistry and hydrophilic interaction separation.
- Features a hybrid particle substrate with BEH technology.
- Operates effectively across a pH range of 1 to 9.
- Stable at temperatures up to 45°C and pressures up to 6000 psi (415 Bar).
- Spherical particle shape with 5 μm particle size and 130 Å pore size.
- OBD prep column format for HPLC preparative systems.
- Supports LC/MS and LC techniques.
- Dimensions: 30 mm inner diameter, 100 mm length.
- Supplied as 1 per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.