Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge Prep Column, BEH Shield RP18, 10 μm, 50 × 250 mm

Catalog No. 50782123 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 columns complement BEH C18 and C8 phases for HPLC method development. The embedded carbamate group in the bonded phase ligand offers alternate selectivity, especially for phenolic compounds, compared to straight chain alkyl columns.

  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Temperature limits: 50°C (low pH)/45°C (high pH)
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: HPLC Preparative
  • Particle technology: BEH
  • Technique: LC/MS, LC
  • Inner diameter: 50 mm
  • Length: 250 mm
  • Carbon load: 17 %
  • Units per package: 1 pk

Catalog No. 50-782-123 Supplier Waters Corp Supplier No. 186004002
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XBridge BEH Shield RP18 columns complement BEH C18 and C8 phases for HPLC method development. The embedded carbamate group in the bonded phase ligand offers alternate selectivity, especially for phenolic compounds, compared to straight chain alkyl columns.

  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Temperature limits: 50°C (low pH)/45°C (high pH)
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Endfitting type: Waters
  • Pore size: 130 Å
  • Format: OBD Prep Column
  • Surface area: 185
  • System: HPLC Preparative
  • Particle technology: BEH
  • Technique: LC/MS, LC
  • Inner diameter: 50 mm
  • Length: 250 mm
  • Carbon load: 17 %
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.