Learn More
Waters Corp Waters Preparative Column, 130Å, 5 μm, 19 mm × 250 mm
Supplier: Waters Corp 186004022
These BEH Shield RP18 columns complement the C18 and C8 phases, providing a necessary and powerful tool for High-Performance Liquid Chromatography (HPLC) method development. The embedded carbamate group in the bonded phase ligand offers alternate selectivity, which is especially beneficial for phenolic compounds compared to straight chain alkyl columns.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 2 to 11
- Temperature limits: 50°C (low pH) / 45°C (high pH)
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type: Standard
- Pore size: 130 Å
- Format: OBD Prep Column
- Inner diameter: 19 mm
- Length: 250 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.