Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters OBD Prep Column, BEH Shield RP18, 10 μm

Catalog No. 50782117 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These preparative columns complement C18 and C8 phases, providing an essential tool for HPLC method development. They feature an embedded carbamate group in the bonded phase ligand, offering alternative selectivity beneficial for phenolic compounds over traditional straight-chain alkyl columns.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range 2 to 11
  • Temperature limits 50°C (low pH) / 45°C (high pH)
  • Maximum pressure 6000 psi (415 Bar)
  • Shield RP18 bonding technology
  • Spherical particle shape
  • 10 μm particle size
  • 130 Å pore size
  • OBD prep column format
  • LC/MS, LC technique
  • 19 mm inner diameter
  • 250 mm length
  • 17% carbon load

Catalog No. 50-782-117 Supplier Waters Corp Supplier No. 186003995
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

These preparative columns complement C18 and C8 phases, providing an essential tool for HPLC method development. They feature an embedded carbamate group in the bonded phase ligand, offering alternative selectivity beneficial for phenolic compounds over traditional straight-chain alkyl columns.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range 2 to 11
  • Temperature limits 50°C (low pH) / 45°C (high pH)
  • Maximum pressure 6000 psi (415 Bar)
  • Shield RP18 bonding technology
  • Spherical particle shape
  • 10 μm particle size
  • 130 Å pore size
  • OBD prep column format
  • LC/MS, LC technique
  • 19 mm inner diameter
  • 250 mm length
  • 17% carbon load

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.