Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge Protein BEH C4 Column, 300 Å, 2.5 μm

Catalog No. 502391126 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge Protein BEH C4 Column Method Validation Kit is designed for protein separations, optimized and QC tested with the MassPREP Protein Mix standard. It features a 300 Å pore size trifunctionally bonded BEH particle, offering a wide usable pH range, superior low pH stability, and ultra-low column bleed.

  • Optimized and QC tested for protein separations.
  • Features a 300 Å pore size trifunctionally bonded BEH particle.
  • Offers a wide usable pH range, superior low pH stability, and ultra-low column bleed for various protein based applications.
  • Includes three 3 mm x 150 mm columns from three different manufactured batches.
  • Temperature limits up to 90 °C.
  • Maximum pressure of 18000 psi (1240 bar).
  • Compatible with UHPLC and UPLC systems.
  • USP classification: L26.

Catalog No. 50-239-1126 Supplier Waters Corp Supplier No. 186009135
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The XBridge Protein BEH C4 Column Method Validation Kit is designed for protein separations, optimized and QC tested with the MassPREP Protein Mix standard. It features a 300 Å pore size trifunctionally bonded BEH particle, offering a wide usable pH range, superior low pH stability, and ultra-low column bleed.

  • Optimized and QC tested for protein separations.
  • Features a 300 Å pore size trifunctionally bonded BEH particle.
  • Offers a wide usable pH range, superior low pH stability, and ultra-low column bleed for various protein based applications.
  • Includes three 3 mm x 150 mm columns from three different manufactured batches.
  • Temperature limits up to 90 °C.
  • Maximum pressure of 18000 psi (1240 bar).
  • Compatible with UHPLC and UPLC systems.
  • USP classification: L26.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.