Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge Protein BEH C4 Column Method Validation Kit, 300Å, 2.5 μm, 4.6 x 150 mm, 3/pk

Catalog No. 502390966 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge Protein BEH C4 Column Method Validation Kit is optimized and quality control (QC) tested for protein separations. It features a trifunctionally bonded BEH particle with a 300Å pore size, providing a wide usable pH range, superior low pH stability, and ultra-low column bleed for various protein applications. This kit contains three 4.6 x 150 mm columns from different manufactured batches.

  • Optimized and QC tested for protein separations.
  • Provides widest usable pH range, superior low pH stability, and ultra-low column bleed.
  • Features 2.5 μm particle size.
  • Has a 300 Å pore size.
  • Column dimensions are 4.6 mm x 150 mm.
  • Temperature limits up to 90 °C.
  • Maximum pressure of 18000 psi (1240 bar).
  • Compatible with UPLC, UHPLC, and HPLC systems.
  • USP classification L26.
  • Includes 3 columns per package.

Catalog No. 50-239-0966 Supplier Waters Corp Supplier No. 186009139
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge Protein BEH C4 Column Method Validation Kit is optimized and quality control (QC) tested for protein separations. It features a trifunctionally bonded BEH particle with a 300Å pore size, providing a wide usable pH range, superior low pH stability, and ultra-low column bleed for various protein applications. This kit contains three 4.6 x 150 mm columns from different manufactured batches.

  • Optimized and QC tested for protein separations.
  • Provides widest usable pH range, superior low pH stability, and ultra-low column bleed.
  • Features 2.5 μm particle size.
  • Has a 300 Å pore size.
  • Column dimensions are 4.6 mm x 150 mm.
  • Temperature limits up to 90 °C.
  • Maximum pressure of 18000 psi (1240 bar).
  • Compatible with UPLC, UHPLC, and HPLC systems.
  • USP classification L26.
  • Includes 3 columns per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.