Learn More
Waters Corp XBridge Protein BEH C4 Column, 300Å, 2.5 μm, 4.6 mm × 50 mm
Supplier: Waters Corp 186009136
The XBridge Protein BEH C4 Columns are optimized and quality control (QC) tested for protein separations. The 300Å pore size trifunctionally bonded BEH particle provides the widest usable pH range, superior low pH stability, and ultra-low column bleed for various protein-based applications. These columns are suggested for low-level intact protein and subunit analysis.
- Temperature limits up to 90°C
- Maximum pressure of 18000 psi (1240 bar)
- Particle size of 2.5 μm
- Pore size of 300 Å
- QC tested for protein
- Compatible with UHPLC and UPLC systems
- USP classification L26
- Suggested for low-level intact protein and subunit analysis
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.