Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Preparative Column, C4, 300 Å, 10 μm

Catalog No. 502392179 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These protein BEH C4 OBD columns are quality control (QC) tested and optimized for the separation of proteins based on size, hydrophobicity, and isoelectric point. Featuring a trifunctional C4 ligand, fully end-capped and bonded to ethylene-bridged hybrid (BEH) particles, they offer less retention compared to traditional C18 phases, which helps to minimize protein carryover, increase protein recovery, and improve peak capacity.

  • Trifunctional C4 ligand, fully end-capped.
  • QC tested with protein standards for reproducible performance.
  • Less retentive than traditional silica-based C18 phases.
  • Minimizes protein carryover, increases protein recovery, and improves peak capacity.
  • Particle size: 10 μm.
  • Pore size: 300 Å.
  • pH range: 1 to 10.
  • Maximum pressure: 6000 psi (415 Bar).
  • Dimensions: 19 mm inner diameter, 250 mm length.

Catalog No. 50-239-2179 Supplier Waters Corp Supplier No. 186007334
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

These protein BEH C4 OBD columns are quality control (QC) tested and optimized for the separation of proteins based on size, hydrophobicity, and isoelectric point. Featuring a trifunctional C4 ligand, fully end-capped and bonded to ethylene-bridged hybrid (BEH) particles, they offer less retention compared to traditional C18 phases, which helps to minimize protein carryover, increase protein recovery, and improve peak capacity.

  • Trifunctional C4 ligand, fully end-capped.
  • QC tested with protein standards for reproducible performance.
  • Less retentive than traditional silica-based C18 phases.
  • Minimizes protein carryover, increases protein recovery, and improves peak capacity.
  • Particle size: 10 μm.
  • Pore size: 300 Å.
  • pH range: 1 to 10.
  • Maximum pressure: 6000 psi (415 Bar).
  • Dimensions: 19 mm inner diameter, 250 mm length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.