Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge Protein BEH C4 Prep Column, 300 Å, 5 μm, 30 mm x 100 mm

Catalog No. 502390676 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge Protein BEH C4 OBD Columns are QC tested and optimized for separating proteins based on size, hydrophobicity, and isoelectric point. The C4 ligand offers less retention than traditional C18 phases, minimizing protein carryover and increasing recovery.

  • Optimized for protein separation by size, hydrophobicity, and isoelectric point.
  • Less retentive C4 ligand minimizes protein carryover, increases recovery, and improves peak capacity.
  • Features trifunctional C4 ligand bonded to Ethylene-Bridged Hybrid (BEH) particles.
  • QC tested with protein standards for reproducible preparative column performance.
  • Particle size: 5 μm.
  • Pore size: 300 Å.
  • Dimensions: 30 mm x 100 mm.
  • pH range: 1 to 10.
  • Maximum pressure: 6000 psi (415 bar).
  • Operating temperature: 50°C to 80°C.
  • Stainless steel hardware.

Catalog No. 50-239-0676 Supplier Waters Corp Supplier No. 186007318
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XBridge Protein BEH C4 OBD Columns are QC tested and optimized for separating proteins based on size, hydrophobicity, and isoelectric point. The C4 ligand offers less retention than traditional C18 phases, minimizing protein carryover and increasing recovery.

  • Optimized for protein separation by size, hydrophobicity, and isoelectric point.
  • Less retentive C4 ligand minimizes protein carryover, increases recovery, and improves peak capacity.
  • Features trifunctional C4 ligand bonded to Ethylene-Bridged Hybrid (BEH) particles.
  • QC tested with protein standards for reproducible preparative column performance.
  • Particle size: 5 μm.
  • Pore size: 300 Å.
  • Dimensions: 30 mm x 100 mm.
  • pH range: 1 to 10.
  • Maximum pressure: 6000 psi (415 bar).
  • Operating temperature: 50°C to 80°C.
  • Stainless steel hardware.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.