Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Guard Cartridge, C4, 300 Å, 5 μm

Catalog No. 502390846 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These protein BEH C4 columns are designed and tested to separate proteins based on size, hydrophobicity, and isoelectric point. Compared to traditional C18 phases, the C4 ligand offers less retention, which helps minimize protein carryover, increase protein recovery, and improve peak capacity.

  • Chemistry: C4
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 10
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 300 Å
  • QC tested for protein applications
  • Format: Prep guard cartridge
  • Inner diameter: 10 mm
  • Length: 10 mm
  • Carbon load: 8%
  • Application: Protein
  • Units per package: 1

Catalog No. 50-239-0846 Supplier Waters Corp Supplier No. 186007305
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These protein BEH C4 columns are designed and tested to separate proteins based on size, hydrophobicity, and isoelectric point. Compared to traditional C18 phases, the C4 ligand offers less retention, which helps minimize protein carryover, increase protein recovery, and improve peak capacity.

  • Chemistry: C4
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 10
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 300 Å
  • QC tested for protein applications
  • Format: Prep guard cartridge
  • Inner diameter: 10 mm
  • Length: 10 mm
  • Carbon load: 8%
  • Application: Protein
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.