Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sentry Guard Cartridge, C4, 300 Å, 3.5 μm, 4.6 mm ID, 20 mm L

Catalog No. 502037895 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge Protein BEH C4 Columns are optimized for protein separation by size, hydrophobicity, and isoelectric point. The C4 ligand offers less retention than C18 phases, reducing protein carryover, increasing recovery, and improving peak capacity. This Sentry Guard cartridge extends the analytical column's lifespan.

  • Optimized for protein separation.
  • C4 ligand provides less retention, minimizing protein carryover and improving peak capacity and recovery.
  • Designed to extend analytical column lifespan.
  • Chemistry: C4.
  • Separation mode: Reversed Phase.
  • Particle substrate: Hybrid.
  • pH range: 1 pH to 10 pH.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 3.5 μm; Pore size: 300 Å.
  • Format: Sentry Guard Cartridge.
  • System: HPLC.
  • Inner diameter: 4.6 mm; Length: 20 mm.
  • Units per package: 2.

Catalog No. 50-203-7895 Supplier Waters Corp Supplier No. 186007235
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge Protein BEH C4 Columns are optimized for protein separation by size, hydrophobicity, and isoelectric point. The C4 ligand offers less retention than C18 phases, reducing protein carryover, increasing recovery, and improving peak capacity. This Sentry Guard cartridge extends the analytical column's lifespan.

  • Optimized for protein separation.
  • C4 ligand provides less retention, minimizing protein carryover and improving peak capacity and recovery.
  • Designed to extend analytical column lifespan.
  • Chemistry: C4.
  • Separation mode: Reversed Phase.
  • Particle substrate: Hybrid.
  • pH range: 1 pH to 10 pH.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 3.5 μm; Pore size: 300 Å.
  • Format: Sentry Guard Cartridge.
  • System: HPLC.
  • Inner diameter: 4.6 mm; Length: 20 mm.
  • Units per package: 2.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.