Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, 300Å, 2.5μm, 3.9 mm X 5 mm

Catalog No. 502390907 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XBridge Protein BEH C4 VanGuard Cartridge is optimized and QC tested for protein separations. It features a 300Å pore size, trifunctionally bonded BEH particle, offering the widest usable pH range, superior low pH stability, and ultra-low column bleed for various protein-based applications.

  • Optimized and QC tested for protein separations.
  • Trifunctionally bonded BEH particle.
  • Provides the widest usable pH range.
  • Superior low pH stability.
  • Ultra-low column bleed for various protein-based applications.
  • Dimensions: 3.9 mm X 5 mm.
  • Particle size: 2.5 μm.
  • Maximum temperature: 90°C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • System compatibility: UPLC, UHPLC.
  • Units per package: 3.

Catalog No. 50-239-0907 Supplier Waters Corp Supplier No. 186009140
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XBridge Protein BEH C4 VanGuard Cartridge is optimized and QC tested for protein separations. It features a 300Å pore size, trifunctionally bonded BEH particle, offering the widest usable pH range, superior low pH stability, and ultra-low column bleed for various protein-based applications.

  • Optimized and QC tested for protein separations.
  • Trifunctionally bonded BEH particle.
  • Provides the widest usable pH range.
  • Superior low pH stability.
  • Ultra-low column bleed for various protein-based applications.
  • Dimensions: 3.9 mm X 5 mm.
  • Particle size: 2.5 μm.
  • Maximum temperature: 90°C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • System compatibility: UPLC, UHPLC.
  • Units per package: 3.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.